Suburban Bolt And Supply
M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm L
- Zoro #: G803459835
- Mfr #: A4490040025Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M4
- Basic Material: Alloy Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 140,000 psi
- Standards: ISO 7380
- System of Measurement: Metric
$0.17
Must order in multiples of 100
Subtotal: $17.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm L A4490040010Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 8 mm L A4490040008Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L A4490040012Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2470160200
- SUBURBAN BOLT AND SUPPLY 1"-12 Socket Head Cap Screw, Plain Steel, 4 in L A0451000400~
- SUBURBAN BOLT AND SUPPLY #8-36 Socket Head Cap Screw, Plain Steel, 1/4 in L A0500100016
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 3 in L A2440080300
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4470040016
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 50 mm L A4440080050KGM
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in L, 100 PK 167385-100
- NEWPORT FASTENERS M27-3.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 110 mm L, 20 PK 696489-20
- Suburban Bolt And Supply Socket Head Cap Screws