Suburban Bolt And Supply
M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L
- Zoro #: G203460035
- Mfr #: A4440040030Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M4
- Basic Material: Alloy Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$0.17
Must order in multiples of 100
Subtotal: $17.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm L A4440040050Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 40 mm L A4440040040Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 35 mm L A4440040035Z
- SUBURBAN BOLT AND SUPPLY 1-1/8"-7 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0441080232
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 6 mm L A4440030006Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4440100035
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 120 mm L A4440100120B
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0441000216N
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2440100132
- NEWPORT FASTENERS 9/16"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 175 PK 950890-175
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L, 100 PK 203769-100
- Suburban Bolt And Supply Socket Head Cap Screws