Suburban Bolt And Supply
M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 35 mm L
- Zoro #: G303460126
- Mfr #: A4440040035Z
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M4
- Basic Material: Alloy Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$0.19
Must order in multiples of 100
Subtotal: $19.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 45 mm L A4440040045Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L A4440040030Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm L A4440040050Z
- SUBURBAN BOLT AND SUPPLY #12-28 Socket Head Cap Screw, Plain Steel, 1/2 in L A0500140032
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 4 in L A0440200400K
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440240116LHU
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440480316HD
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3 in L A0440240300UD
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 35 mm L A4440060035KD
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Plain 316 Stainless Steel, 8 mm L, 2500 PK 759375-2500
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2490240148
- Suburban Bolt And Supply Socket Head Cap Screws