Suburban Bolt And Supply
M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 40 mm L
- Zoro #: G903460168
- Mfr #: A4440040040Z
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M4
- Basic Material: Alloy Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$0.28
Must order in multiples of 100
Subtotal: $28.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 35 mm L A4440040035Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L A4440040030Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 45 mm L A4440040045Z
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 5 mm L A4442.50005
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L A0440480132Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 30 mm L A4490080030H
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440240232FT
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 120 mm L A4440100120UB
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 5 in L A0440400500N
- HOLO-KROME 3/8"-24 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in L 73116
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in L A0480240200
- Suburban Bolt And Supply Socket Head Cap Screws