Suburban Bolt And Supply
M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 45 mm L
- Zoro #: G303459939
- Mfr #: A4440040045Z
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M4
- Basic Material: Alloy Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$0.31
Must order in multiples of 100
Subtotal: $31.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440040045Z Specifications
- Zoro #: G303459939
- Mfr #: A4440040045Z
- Item: Socket Head Cap Screw
- Dia./Thread Size: M4
- Length: 45 mm
- Basic Material: Alloy Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
- Fastener Industry Standards: DIN 912
- Package Quantity: 1
- Thread Style: Partially Threaded
- Screw Style: Socket Head Cap Screw
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4440040045Z
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm L A4440040050Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 35 mm L A4440040035Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 40 mm L A4440040040Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440160148H
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470240116U
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 130 mm L A4440240130K
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L A6440200070
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 3-1/4 in L A2440240316
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 25 mm L A4440040025UN
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm L, 3200 PK L07400.050.0020
- ZORO SELECT #10-24 Socket Head Cap Screw, Anodized PEEK, 1-5/8 in L, 10 PK PK1024-158SHC-01
- Suburban Bolt And Supply Socket Head Cap Screws