Suburban Bolt And Supply
M4 Socket Head Cap Screw, Zinc Plated Steel, 10 mm L
- Zoro #: G703492772
- Mfr #: A4470040010Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M4
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
- System of Measurement: Metric
$0.06
Must order in multiples of 200
Subtotal: $12.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2480120040
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 100 mm L A4440160100U
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 180 mm L A4440080180
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0450400632-1936
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 20 mm L A4440050020LHH
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4470160025
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L A4470040025Z
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440320332HN
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 4-1/2 in L A2440400432
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 mm L, 100 PK 538507-100
- BLUE DEVIL MADE IN USA 7/8"-9 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in L, 10 PK 8756CSP
- Suburban Bolt And Supply Socket Head Cap Screws