Suburban Bolt And Supply
M4 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L
- Mfr # A4470040025Z
- Zoro # G103492976
$0.08
/eaSold in multiples of 200 for $16.00
Subtotal: $16.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M4
- Basic Material Steel
- Fastener Finish Zinc Plated
- Screw Head Type Flat
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 50 mm L A4440160050K
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0450360132
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 65 mm L A4440080065U
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3-3/4 in L A0440120348
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 70 mm L A4440080070K
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0441000232U
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2440120200
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440240232FT
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in L A0440320116ST
- PRIME-LINE Socket Head Cap Screw Allen Drive #6-32 X 2in Grade 18-8 Stainless Steel 10PK 9177324
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in L, 2500 PK 369380-2500
- Suburban Bolt And Supply Socket Head Cap Screws