Suburban Bolt And Supply
M4-0.70 x 16 mm Phillips Cheese Machine Screw, Zinc Plated Steel
Mfr # A4320040016CZ
Zoro # G603489537
Sold in multiples of 100 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Cheese
- Drive Phillips
- Material Steel
- Finish Zinc Plated
Explore More Products
- SUBURBAN BOLT AND SUPPLY #10-32 x 1/4 in Slotted Round Machine Screw, Zinc Plated Steel A0310120016RZ
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Flat Machine Screw, Plain Steel A0180100100F
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel A0320100024FZ
- SUBURBAN BOLT AND SUPPLY #6-32 x 1-1/8 in Slotted Hex Machine Screw, Zinc Plated Steel A0300080108HZ
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Phillips Pan Machine Screw, Plain Steel A0190120024P
- SUBURBAN BOLT AND SUPPLY M8-1.25 x 40 mm Phillips Flat Machine Screw, Zinc Plated Steel A4320080040FZ
- SUBURBAN BOLT AND SUPPLY #10-24 x 5/16 in Slotted Round Machine Screw, Plain Brass A3300120020R
- SUBURBAN BOLT AND SUPPLY 5/16"-18 x 2 in Slotted Hex Machine Screw, Zinc Plated Steel A0300200200HWZ
- SUBURBAN BOLT AND SUPPLY #6-32 x 3/8 in Phillips Round Machine Screw, Plain Steel A0260080024R
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.019.0051
- ZORO SELECT 3/8"-16 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK U24861.037.0100
- Suburban Bolt And Supply Machine Screws