Suburban Bolt And Supply
M4 X 4 SOCKET SET SCREW
- Mfr # A4510040004
- Zoro # G603462912
$0.05
/eaSold in multiples of 200 for $10.00
Subtotal: $10.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4
- Material Steel
- Finish Black Oxide
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1-3/4 SOCKET SET OVAL A0510320148V
- SUBURBAN BOLT AND SUPPLY 7/8-9 X 1-1/2 SOCKET SET SCREW A0510560132
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 3/4 SOCKET SET SCREW FLAT POINT A0510480048F
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/16 SOCKET SET CONE A0510200020C
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3/4 SOCKET SET OVAL A0510320048V
- SUBURBAN BOLT AND SUPPLY 8-32 X 1-1/8 SOCKET SET A0510100108
- SUBURBAN BOLT AND SUPPLY 8-32 X 3/16 SOCKET SET SCREW A0510100012
- SUBURBAN BOLT AND SUPPLY M5 X 10 SOCKET SET SCREW FLAT POINT A4510050010F
- SUBURBAN BOLT AND SUPPLY M16 X 16 SOC SET STST A6510160016
- NEWPORT FASTENERS Nylon Pellet Socet Set Screws Cup Point, 6-32 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 1000PK 592684-1000
- NEWPORT FASTENERS Square Head Set Screw, Flat Point, 3/4-10x2", Alloy Steel Case Hardened, Full Thread, 25PK 440552-25
- Suburban Bolt And Supply Set Screws