Suburban Bolt And Supply
M4 X 5 SOCKET SET SCREW
- Mfr # A4510040005
- Zoro # G203463708
$0.05
/eaSold in multiples of 200 for $10.00
Subtotal: $10.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4
- Material Steel
- Finish Black Oxide
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1 SOCKET SET SCREW CONE POINT A0520160100C
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 2 SOCKET SET SCREW FLAT POINT A0520320200F
- SUBURBAN BOLT AND SUPPLY 6-32 X 5/8 SOCKET SET OVAL A0510080040V
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 7/8 SOCKET SET FLAT A0510320056F
- SUBURBAN BOLT AND SUPPLY 8-32 X 1/2 SOCKET SET FULL DOG A0510100032FD
- SUBURBAN BOLT AND SUPPLY 4-48 X 3/8 SOCKET SET SCREW A0520060024
- SUBURBAN BOLT AND SUPPLY M4 X 12 SOCKET SET SCREW A4510040012
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/8 SOCKET SET SCREW A0520160024
- SUBURBAN BOLT AND SUPPLY 10-32 X 1/2 SOCKET SET SCREW A0520120032
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 7/8-9 x 1", Alloy Steel, Black Oxide, Hex Socket , 75PK 779587-75
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M4-0.7 x 4mm, Alloy Steel, Hex Socket, , 50PK 274052-50
- Suburban Bolt And Supply Set Screws