Suburban Bolt And Supply
M4 X 6 SOCKET SET SCREW FLAT POINT
- Mfr # A4510040006F
- Zoro # G803463054
$0.07
/eaSold in multiples of 200 for $14.00
Subtotal: $14.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4
- Material Coarse Alloy
- Finish Plain
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M2 X 12 SOCKET SET SCREW A4510020012
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1 SOCKET SET SCREW FLAT POINT A0510200100F
- SUBURBAN BOLT AND SUPPLY 4-40 X 5/8 SOCKET SET SCREW A0510060040
- SUBURBAN BOLT AND SUPPLY M10 X 10 SOCKET SET SCREW A4510100010
- SUBURBAN BOLT AND SUPPLY 10-24 X 1/4 SOCKET SET HOLOKROME A0510120016H
- SUBURBAN BOLT AND SUPPLY 9/16-12 X 5/8 SOCKET SET SCREW A0510360040
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 2 SQUARE HEAD SET STAINLESS A2080240200
- SUBURBAN BOLT AND SUPPLY 10-24 X 1/2 SOCKET SET SCREW A0510120032
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3 SQUARE HEAD SET STAINLESS A2080240300
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 5/16-24 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK 375706-100
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 8-32 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK 501915-100
- Suburban Bolt And Supply Set Screws