Suburban Bolt And Supply
M4 X 8 SOC SET STAINLESS
- Zoro #: G803489573
- Mfr #: A6510040008
Key Features
- System of Measurement: Metric
- Thread Size: M4
- Material: Stainless Steel
- Finish: Plain
- Drive Type: Socket
$0.39
Must order in multiples of 100
Subtotal: $39.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5-40 X 1/4 SOCKET SET STAINLESS A2510070016
- SUBURBAN BOLT AND SUPPLY M4 X 20 SOCKET SET SCREW KNURLED POINT A4510040020K
- SUBURBAN BOLT AND SUPPLY 5-44 X 1/8 SOCKET SET SCREW A0520070008
- SUBURBAN BOLT AND SUPPLY M10 X 12 SOCKET SET SCREW FLAT POINT A4510100012F
- SUBURBAN BOLT AND SUPPLY 7/8-14 X 2-1/2 SOCKET SET FLAT A0520560232F
- SUBURBAN BOLT AND SUPPLY 10-24 X 3 SOCKET SET 1/2 DOG A0510120300D
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/16 SOCKET SET SCREW A0510160012
- SUBURBAN BOLT AND SUPPLY 10-24 X 5/16 SOCKET SET SCREW A0510120020
- SUBURBAN BOLT AND SUPPLY M6 X 6 SOCKET SET SCREW KNURLED POINT A4510060006K
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/8-11 x 3", Alloy Steel, Black Oxide, Hex Socket , 50PK 564315-50
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 5/16-18 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 5000PK 474004-5000
- Suburban Bolt And Supply Set Screws