Suburban Bolt And Supply
M4 X 8 SOCKET SET SCREW DOG POINT
- Mfr # A4510040008D
- Zoro # G803462781
$0.07
/eaMust order in multiples of 200
Subtotal: $14.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4
- Material Coarse Alloy
- Finish Plain
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M4 X 6 SOCKET SET SCREW DOG POINT A4510040006D
- SUBURBAN BOLT AND SUPPLY M4 X 10 SOCKET SET SCREW DOG POINT A4510040010D
- SUBURBAN BOLT AND SUPPLY M4 X 20 SOCKET SET SCREW DOG POINT A4510040020D
- SUBURBAN BOLT AND SUPPLY 10-32 X 1-1/2 SOCKET SET SCREW A0520120132
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1/4 SOCKET SET SCREW A0510200016
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 6 SOCKET SET 1/2 DOG A0510320600D
- SUBURBAN BOLT AND SUPPLY 10-32 X 1/2 SOCKET SET SCREW A0520120032
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/16 SOCKET SET SCREW A0510160012
- SUBURBAN BOLT AND SUPPLY M4 X 4 SOC SET STST A6510040004
- SET SCREW & MANUFACTURING 3/4-10 X 1 3/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide H75101750CPX-100
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 3/8-24 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 100PK 176854-100
- Suburban Bolt And Supply Set Screws