Suburban Bolt And Supply
M4 X 8 SOCKET SET SCREW FLAT POINT
- Zoro #: G803462934
- Mfr #: A4510040008F
Hover or click to zoom Tap to zoom
Key Features
- Item: Set Screw
- System of Measurement: Metric
- Thread Size: M4
- Material: Coarse Alloy
- Drive Type: Socket
- Package Quantity: 1
- Point Type: Flat
$0.07
Must order in multiples of 200
Subtotal: $14.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4510040008F
- Zoro #G803462934
- Country of OriginUnknown
- Category Set Screws
Dimensions
Thread Size | M4 |
Overall Length | 8 mm |
Details
Item | Set Screw |
System of Measurement | Metric |
Material | Coarse Alloy |
Drive Type | Socket |
Package Quantity | 1 |
Point Type | Flat |
Reviews of Suburban Bolt And Supply #A4510040008F
Explore more
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 3/4 SQUARE HEAD SET SCREW A0080400048
- SUBURBAN BOLT AND SUPPLY 10-32 X 3/16 SOCKET SET SCREW 1/2 DOG POINT A0520120012D
- SUBURBAN BOLT AND SUPPLY M8 X 8 SOCKET SET SCREW A4510080008
- SUBURBAN BOLT AND SUPPLY 3/8-24 X 5/8 SOCKET SET A0520240040
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 1-1/2 SOCKET SET SCREW A0510480132
- SUBURBAN BOLT AND SUPPLY M8 X 12 SOC SET KNURL UNBRAKO A4510080012KU
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 1-1/4 SQUARE SET DOG PTE A0080400116D
- SUBURBAN BOLT AND SUPPLY 6-32 X 3/16 SOCKET SET SCREW A0510080012
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 8 SQUARE HEAD SET STAINLESS A2080320800
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 10-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK 123226-100
- ZORO SELECT Set Screw, M5 x 0.80mm, 35mm L, PK100 M07840.050.0035
- Suburban Bolt And Supply Set Screws