Suburban Bolt And Supply

M4 X 8 SOCKET SET SCREW KNURLED POINT

Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Metric
  • Thread Size: M4
  • Material: Steel
  • Finish: Black Oxide
  • Drive Type: Socket
  • Package Quantity: 1
  • Point Type: Knurled Cup
See all product information
$0.07
Must order in multiples of 200
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents