Suburban Bolt And Supply
M5 Socket Head Cap Screw, Blue Steel, 16 mm L
- Zoro #: G903493296
- Mfr #: A4440050016KB
Key Features
- Dia./Thread Size: M5
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$0.39
Must order in multiples of 100
Subtotal: $39.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L A4470080020Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 4 in L A0440160400H
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Steel, 140 mm L A4440300140H
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0490400132H
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440200216K
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4440020020
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in L A0470320300ZYD
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6440060030
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 40 mm L A4440050040KN
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Aluminum, 1-3/4 in L ZPS72010F22
- AMPG M2.5-0.45 Socket Head Cap Screw, Plain Titanium, 5 mm L ZS755M2.5X5
- Suburban Bolt And Supply Socket Head Cap Screws