Suburban Bolt And Supply
M5 Socket Head Cap Screw, Blue Steel, 30 mm L
- Zoro #: G803491958
- Mfr #: A4490050030HB
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5
- Length: 30 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Button
- Drive Type: Hex Socket
- Min. Tensile Strength: 140,000 psi
$0.35
Must order in multiples of 100
Subtotal: $35.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4490050030HB Specifications
- Zoro #: G803491958
- Mfr #: A4490050030HB
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5
- Length: 30 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Button
- Drive Type: Hex Socket
- Min. Tensile Strength: 140,000 psi
- Standards: ISO 7380
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Package Quantity: 1
- Fastener Industry Standards: ISO 7380
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4490050030HB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/8 in L A0500120024H
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in L A0450200100U
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L A4490100030Z
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1 in L A0490100100
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440480148K
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 4-3/4 in L A0440400448
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3 in L A0440240300N
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0490320132UN
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 65 mm L A4440050065HBN
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 14 mm L, 4750 PK L55050.040.0014
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1250 PK 677786-1250
- Suburban Bolt And Supply Socket Head Cap Screws