Suburban Bolt And Supply
M5 Socket Head Cap Screw, Blue Steel, 45 mm L
- Zoro #: G903493692
- Mfr #: A4440050045KBN
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5
- Length: 45 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.91
Must order in multiples of 50
Subtotal: $45.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M12-1.25 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4450120050
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm L A4490040025Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L A6490100040
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 8 mm L A4470050008Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 25 mm L A4470060025H
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0450480632
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1/2 in L A0470060032N
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 55 mm L A4440060055UD
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1/4 in L A0470060016
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in L, 100 PK 681468-100
- NEWPORT FASTENERS 9/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 5-1/2 in L, 10 PK 726466-10
- Suburban Bolt And Supply Socket Head Cap Screws