Suburban Bolt And Supply
M5 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L
- Mfr # A4440050010LH
- Zoro # G003460556
$0.18
/eaSold in multiples of 100 for $18.00
Subtotal: $18.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Alloy Steel
- Fastener Finish Plain
- Drive Type Hex
- Min. Tensile Strength 110,000 psi
- Standards DIN 6912
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4440120030LH
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4440060020LH
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4440060016LH
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4440060025LH
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 22 mm L A4470060022
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 3-3/4 in L A0450200348
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 45 mm L A4440060045KN
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4490060010
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in L A0440320300N
- NEWPORT FASTENERS 7/16"-14 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in L, 250 PK 194508-250
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Zinc Plated Alloy Steel, 4 mm L, 2500 PK 741773-2500
- Suburban Bolt And Supply Socket Head Cap Screws