Suburban Bolt And Supply
M5 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L
- Zoro #: G703460474
- Mfr #: A4440050014
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5
- Length: 14 mm
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: N/A
$0.08
Must order in multiples of 200
Subtotal: $16.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440050014 Specifications
- Zoro #: G703460474
- Mfr #: A4440050014
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5
- Length: 14 mm
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: N/A
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
- Fastener Industry Standards: DIN 912
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Thread Length: Full Thread
- Thread Style: Fully Threaded
- Standards: DIN 912
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A4440050014
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 1/4 in L A0450160216LH
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1/2 in L A0500320032
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 30 mm L A4440060030LHH
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 7/8 in L A0500200056
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1 3/4 in L A0450160148LH
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Alloy Steel, 170 mm L A4440240170
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 1/4 in L A0440400216CB
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 70 mm L A4440100070KN
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 10 mm L A4470050010B
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, 18-8 Stainless Steel, 4 mm L, 100 PK 933366-100
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 2 1/4 in L 72110
- Suburban Bolt And Supply Socket Head Cap Screws