Suburban Bolt And Supply
M5 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L
- Mfr # A4440050030LH
- Zoro # G003461379
$0.47
/eaSold in multiples of 100 for $47.00
Subtotal: $47.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Alloy Steel
- Fastener Finish Plain
- Drive Type Hex
- Min. Tensile Strength 110,000 psi
- Standards DIN 6912
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4440100050LH
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4440120070LH
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4440080045LH
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0450400316
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440080232
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in L A0440200100LH
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 3 in L A2450160332
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 11 in L A0440481100D
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440320116HD
- ASMC INDUSTRIAL M10 x 1.50 x 60 mm - PT Coarse Thread Socket Low Head Cap Screw, 18-8 Stainless Steel, 250PK 0000-119683-250
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1 in L, 800 PK 606922-800
- Suburban Bolt And Supply Socket Head Cap Screws