Suburban Bolt And Supply
M5 Socket Head Cap Screw, Plain Alloy Steel, 6 mm L
- Zoro #: G203460226
- Mfr #: A4440050006
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$0.07
Must order in multiples of 200
Subtotal: $14.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440050006 Specifications
- Zoro #: G203460226
- Mfr #: A4440050006
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5
- Length: 6 mm
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
- Package Quantity: 1
- Thread Style: Fully Threaded
- Screw Style: Socket Head Cap Screw
- Fastener Industry Standards: DIN 912
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4440050006
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L A4440050018
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4440050014
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4440050016
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440160432
- SUBURBAN BOLT AND SUPPLY #8-36 Socket Head Cap Screw, Plain Steel, 1/2 in L A0500100032
- SUBURBAN BOLT AND SUPPLY M12-1.25 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4450120020
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Blue Steel, 16 mm L A4490040016UB
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 80 mm L A4440120080BD
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 40 mm L A4440080040KN
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK 575387-100
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 PK 688356-50
- Suburban Bolt And Supply Socket Head Cap Screws