Suburban Bolt And Supply
M5 Socket Head Cap Screw, Plain Alloy Steel, 8 mm Length
Mfr # A4440050008
Zoro # G803460626
Sold in multiples of 200 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5
- Screw Length 8 mm
- Drive Type Hex
- Material Alloy Steel
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length A2500240100
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 20 mm Length A4440080020
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length A4470120030
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1 in Length A0450320100LH
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 20 mm Length A4470050020U
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/8 in Length A0490240024
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length A6490040010
- SUBURBAN BOLT AND SUPPLY 1-1/2"-6 Socket Head Cap Screw, Plain Steel, 4 in Length A0441320400
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in Length A0440200216
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 10 PK 77048
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK U07040.025.0175
- Suburban Bolt And Supply Socket Head Cap Screws