Suburban Bolt And Supply
M5 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length
Mfr # A6470050035
Zoro # G903488247
Sold in multiples of 100 for $66.00
$66.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5
- Screw Length 35 mm
- Drive Type Hex
- Material Stainless Steel
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length A0480320116H
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 10 mm Length A4440040010
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 100 mm Length A4440060100H
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length A0470160100
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 50 mm Length A4440100050U
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 20 mm Length A4440080020
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Zinc Plated Steel, 4 in Length A0450480400Z
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/8 in Length A0440060024U
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length A2500120024
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 260 mm Length, 5 PK M07000.100.0260
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK M07080.060.0020
- Suburban Bolt And Supply Socket Head Cap Screws