Suburban Bolt And Supply
M5 Socket Head Cap Screw, Plain Stainless Steel, 8 mm L
- Mfr # A6440050008
- Zoro # G703492536
$0.20
/eaSold in multiples of 100 for $20.00
Subtotal: $20.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M5
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440140232
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440240216U
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0480200148
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440080040H
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440280032
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0441000332K
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450120048KN
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 45 mm L A6440080045
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6440100030
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK U07000.037.0400
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-3/4 in L, 25 PK 793785-25
- Suburban Bolt And Supply Socket Head Cap Screws