Suburban Bolt And Supply

M5 Socket Head Cap Screw, Plain Steel, 10 mm L


$0.43
/ea
Sold in multiples of 100 for $43.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Basic Material Steel
  • Fastener Finish Plain
  • Screw Head Type Button Flanged
  • Drive Type Hex
  • Min. Tensile Strength 140,000 psi
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us