Suburban Bolt And Supply
M5 Socket Head Cap Screw, Plain Steel, 180 mm L
- Zoro #: G303493797
- Mfr #: A4440050180
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5
- Length: 180 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: N/A
$9.31
Must order in multiples of 10
Subtotal: $93.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440050180 Specifications
- Zoro #: G303493797
- Mfr #: A4440050180
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5
- Length: 180 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: N/A
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
- Fastener Industry Standards: DIN 912
- System of Measurement: Metric
- Thread Style: N/A
- Thread Length: N/A
- Screw Style: Socket Head Cap Screw
- Standards: DIN 912
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A4440050180
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 180 mm L A4440240180U
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 320 mm L A4440240320
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440240040LH
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2 1/2 in L A0490320232
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 6 mm L A4470020006
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 5 in L A0440480500
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6440060025#
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 30 mm L A4440100030LHBWP
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0490200100Z
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 PK 896882-25
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 140 mm L, 300 PK 459751-300
- Suburban Bolt And Supply Socket Head Cap Screws