Suburban Bolt And Supply
M5 Socket Head Cap Screw, Plain Steel, 20 mm L
- Mfr # A4440050020LHH
- Zoro # G303493445
$1.25
/eaSold in multiples of 50 for $62.50
Subtotal: $62.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Plain
- Drive Type Hex
- Min. Tensile Strength 110,000 psi
- Standards DIN 6912
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 60 mm L A4440200060LH
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 70 mm L A4440100070LH
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 25 mm L A4440050025LH
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0480240132
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440120232
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4490060045
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2440240200#
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440480216N
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0450200132NP
- BLUE DEVIL MADE IN USA 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/4 in L, 10 PK 10052CSP
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 5 PK U07000.062.0325
- Suburban Bolt And Supply Socket Head Cap Screws