Suburban Bolt And Supply
M5 Socket Head Cap Screw, Plain Steel, 20 mm L
- Mfr # A4440050020N
- Zoro # G203493361
$0.55
/eaSold in multiples of 50 for $27.50
Subtotal: $27.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M5
- Length 20 mm
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in L A0470160216Z
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440100056
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4440160100
- SUBURBAN BOLT AND SUPPLY M16-1.50 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4450160040
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in L A0440400200H
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4440120016
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 16 mm L A4440050016N
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 10 mm L A6490040010TP
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0440400248N
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L, 10 PK M51050.160.0050
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440200116
- Suburban Bolt And Supply Socket Head Cap Screws