Suburban Bolt And Supply
M5 Socket Head Cap Screw, Plain Steel, 25 mm L
- Zoro #: G903493531
- Mfr #: A4440050025HN
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5
- Length: 25 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.80
Must order in multiples of 50
Subtotal: $40.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4440050025HN
- Zoro #G903493531
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M5 |
Length | 25 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Fastener Industry Standards | DIN 912 |
Screw Style | Socket Head Cap Screw |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A4440050025HN
Explore more
- SUBURBAN BOLT AND SUPPLY M16-1.50 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4450160050
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in L A2490160056
- SUBURBAN BOLT AND SUPPLY M10-1.25 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4450100080
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 6 in L A0440360600U
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 75 mm L A4440100075
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 100 mm L A4440080100Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 45 mm L A4440050045KN
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L A2440240232N
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in L A0470320300ZYD
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK U07566.043.0250
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 5 PK U51050.062.0200
- Suburban Bolt And Supply Socket Head Cap Screws