Suburban Bolt And Supply
M5 Socket Head Cap Screw, Plain Steel, 70 mm L
- Zoro #: G503493641
- Mfr #: A4440050070UN
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5
- Length: 70 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.83
Must order in multiples of 50
Subtotal: $41.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440050070UN Specifications
- Zoro #: G503493641
- Mfr #: A4440050070UN
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5
- Length: 70 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
- Fastener Industry Standards: DIN 912
- Package Quantity: 1
- Screw Style: Socket Head Cap Screw
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4440050070UN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0450280100
- SUBURBAN BOLT AND SUPPLY M36 Socket Head Cap Screw, Plain Steel, 120 mm L A4440360120
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 11 in L A0441001100
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4470040020
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 4-3/4 in L A0440160448
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490060024H
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 8 mm L A4440050008HB
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1 in L A0440400100UD
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Blue Steel, 70 mm L A4440200070KB
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 2 in L A0490240200Z
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 55 mm L, 50 PK 878977-50
- Suburban Bolt And Supply Socket Head Cap Screws