Suburban Bolt And Supply
M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm L
- Mfr # A4470050010Z
- Zoro # G903462100
$0.14
/eaSold in multiples of 100 for $14.00
Subtotal: $14.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Alloy Steel
- Fastener Finish Zinc Plated
- Screw Head Type Flat
- Drive Type Hex
- Min. Tensile Strength 120,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L A4470100020Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm L A4470100025Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L A4470100030Z
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2490100100
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 4 in L A0450400400
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 130 mm L A4440120130U
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3 in L A0440160300N
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2440080024
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440100032N
- NEWPORT FASTENERS 9/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 50 PK 168900-50
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK U07041.019.0200
- Suburban Bolt And Supply Socket Head Cap Screws