Suburban Bolt And Supply
M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L
- Zoro #: G603462233
- Mfr #: A4470050012Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M5
- Basic Material: Alloy Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
- System of Measurement: Metric
$0.15
Must order in multiples of 100
Subtotal: $15.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 8 mm L A4470050008Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm L A4470050010Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L A4470050016Z
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in L A0440200248Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4440050030LH
- SUBURBAN BOLT AND SUPPLY #4-48 Socket Head Cap Screw, Plain Steel, 1/4 in L A0480060016
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 100 mm L A6440160100
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6440120030
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4470060012
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm L, 3 PK 75991
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 7/16 in L, 2500 PK 917701-2500
- Suburban Bolt And Supply Socket Head Cap Screws