Suburban Bolt And Supply
M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 8 mm L
- Zoro #: G403462402
- Mfr #: A4470050008Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M5
- Basic Material: Alloy Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
- System of Measurement: Metric
$0.15
Must order in multiples of 100
Subtotal: $15.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L A4470050016Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm L A4470050010Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L A4470050012Z
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0450160100Z
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 9 in L A0440320900
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 65 mm L A4440120065K
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4440040008
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4490030016
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 65 mm L A6440160065
- NEWPORT FASTENERS 9/16"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in L, 175 PK 154748-175
- SUBURBAN BOLT AND SUPPLY M18 Socket Head Cap Screw, Plain Alloy Steel, 140 mm L A4440180140
- Suburban Bolt And Supply Socket Head Cap Screws