Suburban Bolt And Supply
M5 Socket Head Cap Screw, Zinc Plated Steel, 12 mm L
- Mfr # A4490050012FLZ
- Zoro # G603491738
$0.40
/eaSold in multiples of 100 for $40.00
Subtotal: $40.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Zinc Plated
- Screw Head Type Button Flanged
- Drive Type Hex
- Min. Tensile Strength 140,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 25 mm L A4490080025U
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3 in L A0440240300Z
- SUBURBAN BOLT AND SUPPLY #4-48 Socket Head Cap Screw, Plain Steel, 3/8 in L A0480060024
- SUBURBAN BOLT AND SUPPLY 1"-14 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0451000248
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm L A4470050010Z
- SUBURBAN BOLT AND SUPPLY #8-36 Socket Head Cap Screw, Plain Steel, 1/4 in L A0500100016
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 90 mm L A6440160090
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440320148CB
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 35 mm L A4440100035N
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm L, 50 PK M55050.030.0006
- BLUE DEVIL MADE IN USA #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L, 100 PK 1112CSSS
- Suburban Bolt And Supply Socket Head Cap Screws