Suburban Bolt And Supply
M5 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L
- Zoro #: G903493197
- Mfr #: A4470050020Z
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5
- Length: 20 mm
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
$0.11
Must order in multiples of 100
Subtotal: $11.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4470050020Z
- Zoro #G903493197
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M5 |
Length | 20 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Screw Head Type | Flat |
Drive Type | Hex Socket |
Min. Tensile Strength | 120,000 psi |
Standards | DIN 7991 |
System of Measurement | Metric |
Fastener Industry Standards | DIN 7991 |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A4470050020Z
Explore more
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 30 mm L A4470050030Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 35 mm L A4470050035Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 45 mm L A4470050045Z
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 160 mm L A4440120160
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440200148H
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 90 mm L A4470200090
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 200 mm L A6440100200
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L A2490100016BLK
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 25 mm L A4440100025KGM
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L A6490040010
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Plain 316 Stainless Steel, 70 mm L, 50 PK 955941-50
- Suburban Bolt And Supply Socket Head Cap Screws