Suburban Bolt And Supply
M5 Socket Head Cap Screw, Zinc Plated Steel, 30 mm L
- Zoro #: G703493977
- Mfr #: A4440050030Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M5
- Length: 30 mm
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$0.24
Must order in multiples of 100
Subtotal: $24.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440560332
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 10 mm L A4440040010U
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 4 in L A0440280400
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4440300060
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440140048
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in L A0490120016Z
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 3-1/4 in L A2440400316
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 12 mm L A4490060012N
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L A6440100050D
- NEWPORT FASTENERS #1-72 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in L, 100 PK 249690-100
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 20 mm L, 10 PK 74423
- Suburban Bolt And Supply Socket Head Cap Screws