Suburban Bolt And Supply
M5 Socket Head Cap Screw, Zinc Plated Steel, 45 mm L
- Zoro #: G703493519
- Mfr #: A4470050045Z
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
$0.29
Must order in multiples of 100
Subtotal: $29.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4470050045Z Specifications
- Zoro #: G703493519
- Mfr #: A4470050045Z
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5
- Length: 45 mm
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
- System of Measurement: Metric
- Package Quantity: 1
- Screw Style: Socket Head Cap Screw
- Fastener Industry Standards: DIN 7991
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4470050045Z
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L A4470050020Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 50 mm L A4470050050Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L A4470050025Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in L A0440240100LH
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 5/16 in L A0440120020
- SUBURBAN BOLT AND SUPPLY #12-28 Socket Head Cap Screw, Plain Steel, 2 in L A0480140200
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 110 mm L A4440080110UB
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 45 mm L A4440050045KBN
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 80 mm L A4440060080KBN
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in L, 3300 PK B55041.019.0050
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 PK 706717-25
- Suburban Bolt And Supply Socket Head Cap Screws