Suburban Bolt And Supply
M5 Socket Head Cap Screw, Zinc Plated Steel, 50 mm L
- Zoro #: G503493481
- Mfr #: A4470050050Z
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
$0.20
Must order in multiples of 100
Subtotal: $20.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 30 mm L A4470050030Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L A4470050020Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L A4470050025Z
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L A0440060024Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Steel, 60 mm L A4470060060Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 5 in L A0440240500K
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 65 mm L A4440100065KGM
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 4 in L A0440480400UD
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440160024UD
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4470050035
- KIPP M4 Socket Head Cap Screw, Bright Steel, 10 mm L K1160.104X10
- Suburban Bolt And Supply Socket Head Cap Screws