Suburban Bolt And Supply
M5 X 12 SOC SET STST
- Zoro #: G103489440
- Mfr #: A6510050012
Key Features
- System of Measurement: Metric
- Thread Size: M5
- Material: Stainless Steel
- Finish: Plain
- Drive Type: Socket
- Point type: Cup
$0.29
Must order in multiples of 100
Subtotal: $29.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M8 X 20 SOCKET SET SCREW FLAT POINT A4510080020F
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 2-1/4 SOCKET SET A0510240216
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 2 SOCKET SET FLAT ZINC A0510240200FZ
- SUBURBAN BOLT AND SUPPLY 7/16-14 X 7/32 SOCKET SET HOLLOW LOCK A0510280014HL
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 1-3/4 SOCKET SET KNURLED A0510480148K
- SUBURBAN BOLT AND SUPPLY 7/16-14 X 7/16 SOCKET SET SCREW A0510280028
- SUBURBAN BOLT AND SUPPLY M6 X 8 SOC SET STST A6510060008
- SUBURBAN BOLT AND SUPPLY M12 X 20 SOC SET STST A6510120020
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1-1/2 SQ HD SET ST ST A2080320132
- HOLO-KROME HOLO-KROME 1/4 X 3/8 S/SET KNURL PT 100/BOX 42032
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 1 3/4 SOCKET SET CONE A0510400148C
- Suburban Bolt And Supply Set Screws