Suburban Bolt And Supply
M5 X 12 SOCKET SET SCREW
- Zoro #: G603464008
- Mfr #: A4510050012
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Metric
- Thread Size: M5
- Material: Steel
- Finish: Black Oxide
- Drive Type: Socket
- Point Type: Cup
$0.05
Must order in multiples of 200
Subtotal: $10.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M24 X 40 SOCKET SET SCREW A4510240040
- SUBURBAN BOLT AND SUPPLY M10 X 16 SOCKET SET SCREW CONE POINT A4510100016C
- SUBURBAN BOLT AND SUPPLY 5/16-24 X 1-1/4 SOCKET SET OVAL A0520200116V
- SUBURBAN BOLT AND SUPPLY 10-24 X 5/16 SOCKET SET 1/2 DOG A0510120020D
- SUBURBAN BOLT AND SUPPLY 8-32 X 3/16 SOCKET SET HOLOKROME A0510100012H
- SUBURBAN BOLT AND SUPPLY M16 X 20 SOCKET SET SCREW CONE POINT A4510160020C
- SUBURBAN BOLT AND SUPPLY 6-32 X 7/16 SOCKET SET A0510080028
- SUBURBAN BOLT AND SUPPLY 8-36 X 5/16 SOCKET SET SCREW A0520100020
- SUBURBAN BOLT AND SUPPLY M4 X 8 SOCKET SET SCREW FLAT POINT A4510040008F
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 3/8-16 x 1", Stainless Steel, 18-8, Hex Socket Drive , 100PK 731093-100
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK 154499-100
- Suburban Bolt And Supply Set Screws