Suburban Bolt And Supply
M6 Socket Head Cap Screw, Blue Steel, 10 mm L
- Zoro #: G603493190
- Mfr #: A4470060010HB
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6
- Length: 10 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
$1.04
Must order in multiples of 50
Subtotal: $52.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4470060010HB
- Zoro #G603493190
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M6 |
Length | 10 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Blue |
Screw Head Type | Flat |
Drive Type | Hex Socket |
Min. Tensile Strength | 120,000 psi |
Standards | DIN 7991 |
System of Measurement | Metric |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | DIN 7991 |
Reviews of Suburban Bolt And Supply #A4470060010HB
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L A0470200132Z
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 7 in L A0441160700U
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4470080010
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 16 mm L A4470040016U
- SUBURBAN BOLT AND SUPPLY M8-1.00 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4450080035
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4490120030
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0441000216N
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 55 mm L A4440060055UD
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2440200148
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in L, 25 PK FBSCAPS5161834P25
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490080032U
- Suburban Bolt And Supply Socket Head Cap Screws