Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L
- Zoro #: G803461791
- Mfr #: A4440060014
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M6
- Length: 14 mm
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$0.13
Must order in multiples of 100
Subtotal: $13.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0490240232
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440080116
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470080116
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0441000232K
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0450360200
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440240024
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 40 mm L A4470120040UB
- SUBURBAN BOLT AND SUPPLY M12-1.25 Socket Head Cap Screw, Plain Steel, 40 mm L A4450120040D
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5 in L A2440200500
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/16 in L, 2500 PK 985866-2500
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 in L, 75 PK 131930-75
- Suburban Bolt And Supply Socket Head Cap Screws