Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L
- Zoro #: G703462683
- Mfr #: A4470060018
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M6
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
- System of Measurement: Metric
$0.07
Must order in multiples of 200
Subtotal: $14.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4470060050
- SUBURBAN BOLT AND SUPPLY #12-28 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450140048
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 14 mm L A6470050014
- SUBURBAN BOLT AND SUPPLY #12-28 Socket Head Cap Screw, Plain Steel, 2 in L A0480140200
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 35 mm L A4440040035H
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 5 in L A0450480500U
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 90 mm L A4440120090UD
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440240216N
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L A2440240232H
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3 in L A0440160300Z
- NEWPORT FASTENERS #0-80 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in L, 100 PK 876186-100
- Suburban Bolt And Supply Socket Head Cap Screws