Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Alloy Steel, 22 mm L
- Zoro #: G203460493
- Mfr #: A4490060022
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M6
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 140,000 psi
- Standards: ISO 7380
- System of Measurement: Metric
$0.17
Must order in multiples of 100
Subtotal: $17.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4490060012
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4490060030
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 6 mm L A4490060006
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4490050040
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0450160216
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4490100040
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L A6440100035
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in L A0470200048N
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/4 in L A0470120016
- NEWPORT FASTENERS 1/2"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 200 PK 903085-200
- NEWPORT FASTENERS 7/16"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in L, 100 PK 565251-100
- Suburban Bolt And Supply Socket Head Cap Screws