Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L
- Mfr # A4470060050
- Zoro # G103462801
$0.25
/eaMust order in multiples of 100
Subtotal: $25.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Alloy Steel
- Fastener Finish Plain
- Screw Head Type Flat
- Drive Type Hex
- Min. Tensile Strength 120,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 170 mm L A4470200170
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Alloy Steel, 170 mm L A4470240170
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L A4470060018
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in L A0500200100H
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 2 in L A0440080200
- SUBURBAN BOLT AND SUPPLY 1"-14 Socket Head Cap Screw, Plain Steel, 8 in L A0451000800
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L A6440050016
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2450240100
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2450320200
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in L, 500 PK 506928-500
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK M07400.240.0100
- Suburban Bolt And Supply Socket Head Cap Screws