Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Alloy Steel, 6 mm L
- Zoro #: G603461717
- Mfr #: A4440060006
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M6
- Length: 6 mm
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$0.19
Must order in multiples of 100
Subtotal: $19.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in L A0470160148Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 30 mm L A4440100030K
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 7-1/2 in L A0440160732
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 30 mm L A4490050030H
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-5/8 in L A0440320140
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4440050012
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 50 mm L A4440080050D
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450120048KN
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 4 mm L A4440030004
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 100 PK U51050.016.0125
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm L, 2500 PK 593527-2500
- Suburban Bolt And Supply Socket Head Cap Screws