Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L
- Zoro #: G603491110
- Mfr #: A6490060012
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6
- Length: 12 mm
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
$0.40
Must order in multiples of 100
Subtotal: $40.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A6490060012 Specifications
- Zoro #: G603491110
- Mfr #: A6490060012
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6
- Length: 12 mm
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
- Standards: ISO 7380
- System of Measurement: Metric
- Fastener Industry Standards: ISO 7380
- Screw Style: Socket Head Cap Screw
- Package Quantity: 1
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A6490060012
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0470200232H
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440100040H
- SUBURBAN BOLT AND SUPPLY M27 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4440270070
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3 in L A0440240300
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 30 mm L A4440060030D
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4440160100
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Blue Steel, 10 mm L A4470040010HB
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 120 mm L A6440120120
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0500120048NP
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK 781769-10
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 100 PK 395387-100
- Suburban Bolt And Supply Socket Head Cap Screws