Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L
- Zoro #: G803488576
- Mfr #: A6470060020
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M6
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: DIN 7991
- System of Measurement: Metric
$0.51
Must order in multiples of 100
Subtotal: $51.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L A6470060060
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L A6470060016
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6470060025
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 5 in L A0450320500
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 5 mm L A4472.50005
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440560432K
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 40 mm L A4440060040KN
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 75 mm L A6440120075
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2440240116#
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 110 mm L, 50 PK 868882-50
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK U07151.019.0100
- Suburban Bolt And Supply Socket Head Cap Screws