Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L
- Zoro #: G503492439
- Mfr #: A6440060025N
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6
- Length: 25 mm
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
$2.35
Must order in multiples of 100
Subtotal: $235.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A6440060025N
- Zoro #G503492439
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M6 |
Length | 25 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 70,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Fastener Industry Standards | DIN 912 |
Screw Style | Socket Head Cap Screw |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A6440060025N
Explore more
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440360332
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5/8 in L A0490200040H
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0490240232
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2490200116
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4470120016
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 130 mm L A4440160130U
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440160116UN
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470120040N
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490050024
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Steel, 20 mm L, 10 PK 75624
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK NAS1352N068
- Suburban Bolt And Supply Socket Head Cap Screws